This product may not be available in all locations.
![Contactor, Non-Reversing, NEMA Size 2, 45A, 600VAC, 120VAC Coil Contactor, Non-Reversing, NEMA Size 2, 45A, 600VAC, 120VAC Coil](https://rexel-cdn.com/products/image.jpg?i=9321911D-D0FB-4EBF-99B2-3FCDC54613EF&f=420)
Contactor, Non-Reversing, NEMA Size 2, 45A, 600VAC, 120VAC Coil
Item #: 90018
Cat #: A201K2CA
UPC: 786678231600
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Non-Reversing, A200, Size 2, 3-Pole, 45 Amp, 600 Volt AC, 120 Volt AC Coil, Open
Overview
Contactor, Non-Reversing, A200, Size 2, 3-Pole, 45 Amp, 600 Volt AC, 120 Volt AC Coil, Open
Also known as: 786678231600, A201K2CA
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Mounting: | Panel |
Type: | Contactor |
Amps: | 45 |
Volts AC: | 600 |
Size: | 2 |
Volts AC Control: | 120 |
Mounting: | Panel |
Amps: | 45 |
Size: | 2 |
Phase: | 3 |
Type: | Contactor |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)