Compression Lug, 2-Hole, 556.5 MCM, 1/2" Stud, Aluminum

Item #: 900178

Cat #: YCA39R2N

UPC: 781810016688

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, 556.5 MCM, 1/2 Inch Stud, 1-3/4 Inch Hole Spacing, 8.310 Inch Length, Aluminum

Overview

Compression Lug, 2-Hole, 556.5 MCM, 1/2 Inch Stud, 1-3/4 Inch Hole Spacing, 8.310 Inch Length, Aluminum
AL compression lug designed for terminating jumper loop and equiptment taps to switch pads and other substation switch yard apparatus, 
Also known as: 781810016688, YCA39R2N

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Stud Size: 1/2 in
Length: 8.310 in
Allowable Gauge Range: 556.5
Mounting: 2-Hole
Standards: California Proposition 65
Length: 8.310 in
Material: Aluminum
Stud Size: 1/2 in
Allowable Gauge Range: 556.5

Customer Reviews

No reviews for this product
(0)