CONTRACTOR SELECT LED LENSED TROFFER, 347V, 80+ CRI, 4000K

Item #: 900113

Cat #: 2GTL4347LP840

UPC: 820476015021

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CONTRACTOR SELECT LED LENSED TROFFER, 347V, 80+ CRI, 4000K

Overview

CONTRACTOR SELECT LED LENSED TROFFER, 347V, 80+ CRI, 4000K
Also known as: 820476015021, 2GTL4347LP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)