This product may not be available in all locations.
Manual Motor Starter, Toggle Switch, 1PH, 1P, MS Series , NEMA 1
Item #: 89999
Cat #: MST01SN
UPC: 786678623993
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
MS Series Toggle Operated Manual Motor Starter in a NEMA 1 Enclosure. Provides Manual Control and Overload Protection to 1-Phase Motors. Ideal for HVAC Applications, 1-Phase, 1-Pole, 1 Hp @ 120/240V AC, 1/4 HP @ 120/240V DC, 1/4 HP @ 32V DC ***Must Add MS Series Overload Protection***
Overview
MS Series Toggle Operated Manual Motor Starter in a NEMA 1 Enclosure. Provides Manual Control and Overload Protection to 1-Phase Motors. Ideal for HVAC Applications, 1-Phase, 1-Pole, 1 Hp @ 120/240V AC, 1/4 HP @ 120/240V DC, 1/4 HP @ 32V DC ***Must Add MS Series Overload Protection***
Also known as: 786678623993, MST01SN
Specifications
Type: | Manual Starter, Enclosed, Toggle |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Poles: | 1 |
Type: | Manual Starter, Enclosed, Toggle |
Phase: | 1 |
IP/NEMA Rating: | NEMA 1 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)