This product may not be available in all locations.
![Locking Switch, Hinge, Rotacam, 3mA, 18VDC Locking Switch, Hinge, Rotacam, 3mA, 18VDC](https://rexel-cdn.com/products/image.jpg?i=4D293D88-B67A-4850-A0F6-8E2A4A5EBC5B&f=420)
Locking Switch, Hinge, Rotacam, 3mA, 18VDC
Item #: 89993
Cat #: 440H-R03078
UPC: 611320162530
Sign In or Register to view pricing and more.
Documents & Guides
Locking Switch, Hinge, Rotacam, 3 mA, 18 Volt DC, 2 Normally Closed Safety Contacts, 1 Normally Open Auxiliary Contact, BBM
Overview
Locking Switch, Hinge, Rotacam, 3 mA, 18 Volt DC, 2 Normally Closed Safety Contacts, 1 Normally Open Auxiliary Contact, BBM
Also known as: 611320162530, 440H-R03078
Specifications
Type: | Switch, Interlock, Hinge |
Color: | Red |
Volts DC: | 18 |
Amps: | 0.003 |
Type: | Switch, Interlock, Hinge |
Volts DC: | 18 |
Color: | Red |
Amps: | 0.003 |
Customer Reviews
No reviews for this product
(0)