LED Flush Mount

Item #: 899858

Cat #: FMML13840

UPC: 888791432954

Sign In or Register to view pricing and more.
Documents & Guides
LED Drum Fixture, Diameter: 13", 28W, 120V, Lumens: 1985, CRI: >80, Color Temperature: 4000K, Round, White

Overview

LED Drum Fixture, Diameter: 13", 28W, 120V, Lumens: 1985, CRI: >80, Color Temperature: 4000K, Round, White
Also known as: 888791432954, FMML13840

Specifications

Mounting: Flush
Color Temperature: 4000 (Cool White)
Lumens: 1900
Volts AC: 120
Wattage: 28
Diameter: 13 in
Light Technology: LED
Mounting: Flush
Lumens: 1900
Wattage: 28
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 13 in

Customer Reviews

No reviews for this product
(0)