Weatherproof Round Cover, 4" Diameter, (3) 1/2" Outlets, Zinc Die Cast, White

Item #: 89978

Cat #: 30377W

UPC: 095327311243

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Weatherproof Round Cover, 4 Inch Diameter, (3) 1/2 Inch Outlets, Zinc Die Cast, White, (1) Close-Up Plug Included.

Overview

Weatherproof Round Cover, 4 Inch Diameter, (3) 1/2 Inch Outlets, Zinc Die Cast, White, (1) Close-Up Plug Included.
Also known as: 095327311243, 30377W

Specifications

Color: White
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Material: Zinc Die Cast
Color: White
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 1/2 in
Material: Zinc Die Cast

Customer Reviews

No reviews for this product
(0)