LED Wrap Fixture

Item #: 899747

Cat #: LBL440LEZ1LP840

UPC: 745971109597

Sign In or Register to view pricing and more.
Documents & Guides
LED Wrap Fixture, 4', 41W, 4000K, 120-277V, 4000 Lumen, Dimmable 0-10V, Life: 50,000 Hours

Overview

LED Wrap Fixture, 4', 41W, 4000K, 120-277V, 4000 Lumen, Dimmable 0-10V, Life: 50,000 Hours
Also known as: 745971109597, LBL440LEZ1LP840

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft, 48 in
Color: White
Wattage: 41
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 41
Dimmable: Yes
Lumens: 4000
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)