Sensor, Photoelectric, Polarized Retroreflective, RightSight

Item #: 89974

Cat #: 42EF-P2RFB-A2

UPC: 611320276626

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, RightSight, Polarized Retroreflective, 21.6 - 264 Volt AC/DC, Red LED, Light Source, 3 meter Sensing Distance, Light Operate, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, RightSight, Polarized Retroreflective, 21.6 - 264 Volt AC/DC, Red LED, Light Source, 3 meter Sensing Distance, Light Operate, 2 meter, 300 Volt Cable
Also known as: 611320276626, 42EF-P2RFB-A2

Specifications

Type: Polarized Retroreflective, Sensor, Photoelectric
Length: 2 m
Volts DC Range: 264, 21.600
Size: 18 mm
Type: Polarized Retroreflective, Sensor, Photoelectric
Volts DC Range: 264, 21.600
Length: 2 m
Size: 18 mm

Customer Reviews

No reviews for this product
(0)