Incandescent Lamp, Double Life, B10, 40W, 120V, Clear

Item #: 89973

Cat #: 40B10/DL/BL/2PK-120V

UPC: 046135133213

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, Double Life, 40 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Medium Screw (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13321*

Overview

Incandescent Lamp, Double Life, 40 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Medium Screw (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13321*
Also known as: 046135133213, 40B10/DL/BL/2PK-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 40
Shape: B10 (Bent Tip)
Lumens: 320
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Wattage: 40
Lumens: 320
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: B10 (Bent Tip)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)