Junction Box, NEMA 4X, Screw Cover, 8" x 6" x 5"

Item #: 89970

Cat #: A865JFGR

UPC: 783510411503

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Screw Cover, Wall Mount, 8 x 6 x 5 Inch, Fiberglass/Gray

Overview

Junction Box, NEMA 4X, Screw Cover, Wall Mount, 8 x 6 x 5 Inch, Fiberglass/Gray
Junction Box, NEMA 4X, 8 Inch x 6 Inch x 5 Inch, Screw Cover, Wall Mount, Gray, Fiberglass
Also known as: 783510411503, A865JFGR

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 5 in
Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 8 in
Width: 6 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Fiberglass
Width: 6 in
Depth: 5 in
Color: Gray
Height: 8 in

Customer Reviews

No reviews for this product
(0)