PHZ 18000 LUMENS 4000K CCT 480V PENDANT WHITE MED 6FT SAFETY CHAIN

Item #: 899527

Cat #: PHZ-18L-4K-48-P-W-M-C6

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PHZ 18000 LUMENS 4000K CCT 480V PENDANT WHITE MED 6FT SAFETY CHAIN

Overview

PHZ 18000 LUMENS 4000K CCT 480V PENDANT WHITE MED 6FT SAFETY CHAIN
Also known as: PHZ-18L-4K-48-P-W-M-C6

Specifications

Volts AC: 480
Color Temperature: 4000 (Cool White)
Lumens: 18000
Light Technology: LED
Volts AC: 480
Lumens: 18000
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)