150W PS 13" FULL CUT-OFF WALL LIGHT, QV

Item #: 899479

Cat #: WLMFC150PQPK

UPC: 765364901683

Sign In or Register to view pricing and more.
Documents & Guides
150W PS 13" FULL CUT-OFF WALL LIGHT, QV

Overview

150W PS 13" FULL CUT-OFF WALL LIGHT, QV
Also known as: 765364901683, WLMFC150PQPK

Specifications

Wattage: 150
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 150
Light Technology: HID
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)