ABB 1SVR405655R1000 LED VARISTOR MO

Item #: 899462

Cat #: 1SVR405655R1000

UPC: 013614528860

Documents & Guides
ABB 1SVR405655R1000
Sign In or Register to view pricing and more.

No associated products found.

Overview

ABB 1SVR405655R1000
Interface relays are widely used in various industrial applications: As an interface they link the electronic controlling, e.g. PLC (programmable logic controller), PC or field bus systems, to the sensor / actuator level. Here, they take on various functions: Switching of AC or DC loads with different resistive, inductive and capacitive parts, switching voltages from a few mV up to 250 V, switching currents from a few mA up to 16 A, amplification of weak control signals, electrical isolation of control and load circuits, and signal multiplying. In contrast to electronic switching devices, interface relays don’t use additional internal protective circuits and thus are overload-proof against short-time variations like current or voltage peaks.
Also known as: 013614528860, 1SVR405655R1000

Specifications

Type: Signal Converter
Type: Signal Converter

Customer Reviews

No reviews for this product
(0)