1
more

Fuse Block, Modular, Universal Fuse Base, 400A, 600V
Item #: 89936
Cat #: 1BS102
UPC: 051712134996
Sign In or Register to view pricing and more.
Documents & Guides
Modular Fuse Block, Universal Fuse Base, 400A, 600V, Molded Black Phenolic, Dovetail Interlocking
Overview
Modular Fuse Block, Universal Fuse Base, 400A, 600V, Molded Black Phenolic, Dovetail Interlocking
Also known as: 051712134996, 1BS102
Specifications
Type: | Modular |
Amps: | 400 |
Volts AC: | 600 |
Type: | Modular |
Volts AC: | 600 |
Amps: | 400 |
Customer Reviews
No reviews for this product
(0)