SureGrip Test Lead Extensions

Item #: 89933

Cat #: TL221

UPC: 095969206433

Sign In or Register to view pricing and more.
Documents & Guides
Test Lead Extensions, SureGrip, Maximum Rating: 10A AC/DC & 1000V AC/DC, Length: 1.5 m, Includes: (1) Red Extension & (1) Black Extension

Overview

Test Lead Extensions, SureGrip, Maximum Rating: 10A AC/DC & 1000V AC/DC, Length: 1.5 m, Includes: (1) Red Extension & (1) Black Extension
SureGrip™ accessories are designed to improve steadiness in slippery hands. Rubber overmolded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement.
Also known as: 095969206433, TL221

Specifications

Type: Accessory
Volts AC: 1000
Volts DC: 1000
Standards: California Proposition 65
Type: Accessory
Volts DC: 1000
Volts AC: 1000
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)