Contactor, Reversing, 37A, 3P, 24VDC, Electronic Coil, 1NO/NC

Item #: 899326

Cat #: 104-C37UEJ22

UPC: 887172543852

Sign In or Register to view pricing and more.
Documents & Guides
Reversing Contactor, IEC Standard, 37 Amp, 3-pole, 24 Volt DC, Electronic Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Load Side Coil Termination, Screw Terminals, Motor Load

Overview

Reversing Contactor, IEC Standard, 37 Amp, 3-pole, 24 Volt DC, Electronic Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Load Side Coil Termination, Screw Terminals, Motor Load
Space-saving design in a high-performance contactor. Allen-Bradley® Bulletin 104-C is a low power consumption contactor designed to control motors and other loads
Also known as: 887172543852, 104-C37UEJ22

Specifications

Volts DC Control: 24
Poles: 3
Type: IEC, Reversing Contactor
Amps: 37
Volts DC Control: 24
Type: IEC, Reversing Contactor
Poles: 3
Amps: 37

Customer Reviews

No reviews for this product
(0)