Incandescent Bulb, C7, 7W, 130V, Clear

Item #: 89928

Cat #: 7C7-130V

UPC: 046135136092

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 7 Watt, 130 Volt, Bulb: C7 (Candle), Base: Candelabra Screw (E12), 100 CRI, Lumens: 42, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 10 Sylvania Part # 13609

Overview

Incandescent Bulb, 7 Watt, 130 Volt, Bulb: C7 (Candle), Base: Candelabra Screw (E12), 100 CRI, Lumens: 42, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 10 Sylvania Part # 13609
Also known as: 046135136092, 7C7-130V

Specifications

Wattage: 7
Type: Miniature, Indicator
Shape: C7 (Candle)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Lumens: 42
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Wattage: 7
Shape: C7 (Candle)
Color Temperature: 2850 (Warm White)
Lumens: 42
Base: Candelabra Screw (E12)
Type: Miniature, Indicator
Volts AC: 130
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)