Vinyl-Insulated, WR: 16 - 14, Color: Blue, 100/PK

Item #: 899137

Cat #: MVU14-156DMX-A

UPC: 051128588673

Sign In or Register to view pricing and more.
Documents & Guides
Vinyl-Insulated, Wire Range: 16 - 14, Color: Blue, 100/PK

Overview

Vinyl-Insulated, Wire Range: 16 - 14, Color: Blue, 100/PK
3M™ Scotchlok™ Color-Coded Standard Bullet-Style Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. Snap plug has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128588673, MVU14-156DMX-A

Specifications

Gender: Male
Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Gender: Male
Material: Vinyl
Color: Blue
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)