LED Downlight

Item #: 899113

Cat #: LR6-10L-27K-GU24

UPC: 849665005766

Sign In or Register to view pricing and more.
LED Downlight, 6", 10.5 W, 120 V, 1050 Lumen, 2700K, GU24, Dimming

Overview

LED Downlight, 6", 10.5 W, 120 V, 1050 Lumen, 2700K, GU24, Dimming
Cree downlights blend beauty and performance with the same superior light quality as traditional fixtures but at a fraction of the energy used. With a wide variety of configurations, Cree downlights are ideal for all recessed lighting applicationsÑ from new construction to retrofit and commercial to residential settings.
Also known as: 849665005766, LR6-10L-27K-GU24

Specifications

Light Technology: LED
Dimmable: Yes
Light Technology: LED
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)