Transformer, Industrial Control, 250VA, 208/277 - 120VAC, Group FF

Item #: 899104

Cat #: 631-1605-000

UPC: 783795160509

Documents & Guides
Transformer, Industrial Control, 250 VA, 208/277 - 120 Volt AC, 1-Phase, Group FF
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Industrial Control, 250 VA, 208/277 - 120 Volt AC, 1-Phase, Group FF
Also known as: 783795160509, 631-1605-000

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Secondary Voltage: 120
Primary Voltage: 277
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 277
Volt Amps: 250
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)