This product has been discontinued.

Incandescent Bulb, G16-1/2, 40W, 120V, Clear
Item #: 89903
Cat #: 40G16.5C-120V
UPC: 046135137020
Documents & Guides
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: G16-1/2 (Globe), Base: Candelabra Screw (E12), Lumens: 330, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 24 Sylvania Part # 13702
Sign In or Register to view pricing and more.
Overview
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: G16-1/2 (Globe), Base: Candelabra Screw (E12), Lumens: 330, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 24 Sylvania Part # 13702
Also known as: 046135137020, 40G16.5C-120V
Specifications
Shape: | G16-1/2 (Globe) |
Lumens: | 330 |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Shape: | G16-1/2 (Globe) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Lumens: | 330 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 40 |
Base: | Candelabra Screw (E12) |
Customer Reviews
No reviews for this product
(0)