Sign In or Register to view pricing and more.
Documents & Guides
Broan; Ventilation Fan; Motordor; Flow Rate: 360 Cfm; Grille Size: 13-1/2 In; Housing Size: 14-1/2 In Width X 5-1/2 - 9-7/8 In Thickness; Voltage Rating: 120 V;current: 1.75 Amp; Material: Steel Housing, Polymeric Grille, Polymeric Fan Blade; Finish: Rug
Overview
Broan; Ventilation Fan; Motordor; Flow Rate: 360 Cfm; Grille Size: 13-1/2 In; Housing Size: 14-1/2 In Width X 5-1/2 - 9-7/8 In Thickness; Voltage Rating: 120 V;current: 1.75 Amp; Material: Steel Housing, Polymeric Grille, Polymeric Fan Blade; Finish: Rug
Also known as: 026715021086, 12C
Specifications
CFM: | 360 |
Color: | White |
CFM: | 360 |
Color: | White |
Customer Reviews
No reviews for this product
(0)