Terminal Block, 40A, 600V AC/DC, Black, 6mm, Space Saver

Item #: 89881

Cat #: 1492-W6-BL

UPC: 662468538299

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 40 Amp, 600 Volt AC/DC, Black, 6 mm, Space Saver, 50 in a Package

Overview

Terminal Block, 40 Amp, 600 Volt AC/DC, Black, 6 mm, Space Saver, 50 in a Package
Also known as: 662468538299, 1492-W6-BL

Specifications

Type: Terminal Block, Feed Through
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Black
Amps: 40
Volts AC: 600
Allowable Gauge Range: 22 - 10
Type: Terminal Block, Feed Through
Volts DC: 600
Color: Black
Volts AC: 600
Family / Style: 1492
Mounting: DIN Rail
Amps: 40
Allowable Gauge Range: 22 - 10

Customer Reviews

No reviews for this product
(0)