Operator Interface, 19" Color, Touch Screen, 24VDC, DLR Ethernet

Item #: 898778

Cat #: 2711P-T19C22D9P-B

UPC: 885630844961

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, 19 Inch SXGA, TFT Color, PanelView Plus 7 Performance, Touch Screen, 24 Volt DC, with DLR Ethernet, Brandless

Overview

Operator Interface, 19 Inch SXGA, TFT Color, PanelView Plus 7 Performance, Touch Screen, 24 Volt DC, with DLR Ethernet, Brandless
PanelView Plus 7 Performance Terminal, Touch Screen, 19 SXGA, TFT Color, Ethernet DLR, 24V DC, Windows CE OS License Pro, Performance Model, Brandless
Also known as: 885630844961, 2711P-T19C22D9P-B

Specifications

Mounting: Panel
Volts DC: 24
Size: 19 in
Type: Operator Interface
Mounting: Panel
Size: 19 in
Volts DC: 24
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)