Light Curtain, Receiver, 1280mm Height, 30mm Resolution, 64 Beams

Item #: 89871

Cat #: 440L-R4K1280YD

UPC: 611320944204

Documents & Guides
Light Curtain, GuardShield, Receiver, 1280 mm Protected Height, 30 mm Resolution, 64 Beams
Sign In or Register to view pricing and more.

No associated products found.

Overview

Light Curtain, GuardShield, Receiver, 1280 mm Protected Height, 30 mm Resolution, 64 Beams
Also known as: 611320944204, 440L-R4K1280YD

Specifications

Type: Light Curtain, Receiver
Size: 64 beams
Range: 30 mm
Height: 1280 mm
Type: Light Curtain, Receiver
Range: 30 mm
Size: 64 beams
Height: 1280 mm

Customer Reviews

No reviews for this product
(0)