12.5W PAR30L LED Lamp, 40K

Item #: 898635

Cat #: 12.5PAR30L/F25-4000-DIM-SO

UPC: 046677454685

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12.5W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 4000K, 5Beam Angle: 25°, Rated Average Life: 45,000 Hrs. *Philips Part # 45468-6. 75W Equivalent.

Overview

Dimmable LED Lamp, 12.5W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 4000K, 5Beam Angle: 25°, Rated Average Life: 45,000 Hrs. *Philips Part # 45468-6. 75W Equivalent.
Philips 12.5 watt LED Single Optic PAR30L Lamps with AirFlux Technology improve the shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677454685, 12.5PAR30L/F25-4000-DIM-SO

Specifications

Base: Medium Screw (E26)
Lumens: 950
Color Temperature: 4000 (Cool White)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 12.500
Light Technology: LED
Dimmable: Yes
Angle: 25°
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 12.500
Dimmable: Yes
Lumens: 950
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)