1' x 4' LED Retrofit Kit

Item #: 898560

Cat #: RF32UQT135

UPC: 706762703400

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Kit, 2 Tube, 32 Watt, 120-277 Volt, Dimensions: 1 x 4 Feet, Color Temperature: 3500K

Overview

LED Retrofit Kit, 2 Tube, 32 Watt, 120-277 Volt, Dimensions: 1 x 4 Feet, Color Temperature: 3500K
Also known as: 706762703400, RF32UQT135

Specifications

Wattage: 32
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3500 (Neutral White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)