Electronic Dimming Ballast 1-Lamp 120-277V

Item #: 898555

Cat #: EC5T514JUNV1

UPC: 027557580878

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, EcoSystem Multiple Control Input Series. For use with the following Linear Lamp Types: (2) F14T5

Overview

Electronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, EcoSystem Multiple Control Input Series. For use with the following Linear Lamp Types: (2) F14T5
EcoSystem 10 percent 3-Wire and EcoSystem Digital Link Controlled T5 Linear 1 lamp, ballast factor of 1.00, J-can 14W/120/277V
Also known as: 027557580878, EC5T514JUNV1

Specifications

Type: Programmed Start, Rapid Start, Electronic
Shape: T5 (Tubular)
Color: White
Wattage: 14
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, Rapid Start, Electronic
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Wattage: 14
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)