60AYRP 120V 24/CS 2/SKU

Item #: 89853

Cat #: 60A/Y/RP-120V

UPC: 046135103902

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent A19 Bulb Shape Yellow Bug Light Medium Aluminum Base 60Watt 120Volt Retail Pack 24Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 10390*

Overview

Incandescent A19 Bulb Shape Yellow Bug Light Medium Aluminum Base 60Watt 120Volt Retail Pack 24Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 10390*
Also known as: 046135103902, 60A/Y/RP-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 60
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Wattage: 60
Light Technology: Incandescent
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)