ML1 40A 3P RY FR 1 HOLE 3PL

Item #: 898506

Cat #: D/650006-112

UPC: 390207891793

Sign In or Register to view pricing and more.
Documents & Guides
ML Disconnect Switches. Open Main Switches. Front Mounting. ML1 switch type. Locking Rotary Handle. Number of padlocks: 3.

Overview

ML Disconnect Switches. Open Main Switches. Front Mounting. ML1 switch type. Locking Rotary Handle. Number of padlocks: 3.
Also known as: 390207891793, D/650006-112

Specifications

Volts AC: 690
Poles: 3
Color: Red/Yellow
Amps: 40
Type: Disconnnect Switch, Non-Fused
Volts AC: 690
Color: Red/Yellow
Type: Disconnnect Switch, Non-Fused
Poles: 3
Amps: 40

Customer Reviews

No reviews for this product
(0)