Resealable Cable Tie, 250lb Tensile, 20.3", Black

Item #: 898479

Cat #: RT250R0X2

UPC: 089306043706

Sign In or Register to view pricing and more.
Documents & Guides
Releasable Cable Tie, Release Tab, 20.3 Inch, 250 Pound Tensile Strength, PA66, Black, 25/pkg

Overview

Releasable Cable Tie, Release Tab, 20.3 Inch, 250 Pound Tensile Strength, PA66, Black, 25/pkg
HellermannTyton heavy-duty releasable cable ties offer a release feature in the head allowing for easy access to wire bundles when changes are necessary. The head design guarantees high tensile strength even after repeated use, as well as a low insertion force. For high volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306043706, RT250R0X2

Specifications

Weight Capacity: 250 lbs
Color: Black
Material: Nylon
Length: 20.36 in
Width: 0.490 in
Package Type: Bag
Weight Capacity: 250 lbs
Material: Nylon
Width: 0.490 in
Color: Black
Length: 20.36 in
Package Type: Bag

Customer Reviews

No reviews for this product
(0)