This product may not be available in all locations.

Sensor, Receptacle, Photoelectric, Limit Switch Style, E51 Series
Item #: 89839
Cat #: E51RA
UPC: 782113884844
Documents & Guides
Sensor Receptacle, E51 Series, 20-264V AC/DC, 2-Wire, (1) NO or (1) NC, Front or Rear Mounting, Gray, 1/2" NPT Conduit Entrance. Die Cast Housing Body. NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. ***Will need Head of Choice and Body: E51SAL for Complete Unit***
Sign In or Register to view pricing and more.
No associated products found.
Overview
Sensor Receptacle, E51 Series, 20-264V AC/DC, 2-Wire, (1) NO or (1) NC, Front or Rear Mounting, Gray, 1/2" NPT Conduit Entrance. Die Cast Housing Body. NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. ***Will need Head of Choice and Body: E51SAL for Complete Unit***
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782113884844, E51RA
Specifications
Type: | Sensor Receptacle |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
Volts AC Range: | 20 - 264 |
Volts DC Range: | 20 - 264 |
Type: | Sensor Receptacle |
Volts AC Range: | 20 - 264 |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
Volts DC Range: | 20 - 264 |
Customer Reviews
No reviews for this product
(0)