Emergency Light, Incandescent, Remote, 1-Head, 5.4W, 6V, Black

Item #: 89837

Cat #: OMSSB0605

UPC: 782520856601

Sign In or Register to view pricing and more.
Documents & Guides
OMS Series Emergency Light, Incandescent, Outdoor Remote, 1 Head, 5.4 Watt, 6 Volt, Black

Overview

OMS Series Emergency Light, Incandescent, Outdoor Remote, 1 Head, 5.4 Watt, 6 Volt, Black
Also known as: 782520856601, OMSSB0605

Specifications

Volts DC: 6
Color: Black
Wattage: 5.400
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Volts DC: 6
Wattage: 5.400
Standards: California Proposition 65
Color: Black
Material: Aluminum
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)