QY-2-13-DM-U2-05-B1 125 VDC

Item #: 898325

Cat #: 7940102677

UPC: 064675165921

Documents & Guides
No Documents Available
QY-2-13-DM-U2-05-B1 125 VDC
Sign In or Register to view pricing and more.

No associated products found.

Overview

QY-2-13-DM-U2-05-B1 125 VDC
Also known as: 064675165921, 7940102677

Specifications

Poles: 2
Amps: 5
Volts AC: 120, 240
Volts DC: 125
Mounting: DIN Rail
Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Amps: 5
Volts DC: 125

Customer Reviews

No reviews for this product
(0)