Cable, Motor Power, 1000V Hybrid, 6 Conductor, 14AWG, 10m

Item #: 898319

Cat #: 2090-CSWM1DE-14AA10

UPC: 887172832246

Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 10 meter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 10 meter
Also known as: 887172832246, 2090-CSWM1DE-14AA10

Specifications

Type: Cable, Power
Volts AC: 1000
Gauge: 14
Length: 10 m
Type: Cable, Power
Gauge: 14
Volts AC: 1000
Length: 10 m

Customer Reviews

No reviews for this product
(0)