This product may not be available in all locations.
![Drive, PowerFlex 40, 480VAC, 3PH, 4.0A, 1.5KW, 2.0HP, No Filter Drive, PowerFlex 40, 480VAC, 3PH, 4.0A, 1.5KW, 2.0HP, No Filter](https://rexel-cdn.com/products/image.jpg?i=C1407E4D-98F1-4A8E-8977-1C7AFF350EB0&f=420)
Drive, PowerFlex 40, 480VAC, 3PH, 4.0A, 1.5KW, 2.0HP, No Filter
Item #: 89831
Cat #: 22B-D4P0F104
UPC: 820919217777
Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 40, 480 Volt AC, 3-Phase, 4 Amps, 1.5 kW, 2 Horse Power, Frame Size B, Flange Mounted, LED Display, Digital Keypad, No CE Compliant Filter, RS485
Overview
Drive, PowerFlex 40, 480 Volt AC, 3-Phase, 4 Amps, 1.5 kW, 2 Horse Power, Frame Size B, Flange Mounted, LED Display, Digital Keypad, No CE Compliant Filter, RS485
Also known as: 820919217777, 22B-D4P0F104
Specifications
Phase: | 3 |
Volts AC: | 480 |
Amps: | 4 |
Horsepower: | 2 |
Type: | Variable Frequency Drive |
Wattage: | 1.500 kW |
Size: | Frame B |
Phase: | 3 |
Amps: | 4 |
Type: | Variable Frequency Drive |
Size: | Frame B |
Volts AC: | 480 |
Horsepower: | 2 |
Wattage: | 1.500 kW |
Customer Reviews
No reviews for this product
(0)