Wallplate, Brush-style, Wht

Item #: 898285

Cat #: CED135WP

UPC: 018997110213

Sign In or Register to view pricing and more.
Documents & Guides
Decora Wallplate with Insert, Brush-style Opening, White

Overview

Decora Wallplate with Insert, Brush-style Opening, White
Arlington’s Cable Entry Devices are easy to install and perfect for organizing and protecting low voltage cable. The new CED135 has a brush-style opening. And the CED130 has a new style slotted opening. Both are available with a decora style wall plate.
Also known as: 018997110213, CED135WP, Toothbrush Cover

Specifications

Type: Cable Access
Mounting: Box
Material: Plastic
Gangs: 1
Color: White
Type: Cable Access
Material: Plastic
Color: White
Mounting: Box
Gangs: 1

Customer Reviews

No reviews for this product
(0)