Wireway, Type 1, Screw Cover, 8" x 8" x 48", Steel, Galvanized, Kos

Item #: 89828

Cat #: 8848GGFL

UPC: 761515120569

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 4 Foot Length, Steel, Galvanized, WITH KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 4 Foot Length, Steel, Galvanized, WITH KNOCKOUTS
Also known as: 761515120569, 8848GGFL

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Length: 48 in
Width: 8 in
Height: 8 in
Color: Plain

Customer Reviews

No reviews for this product
(0)