Emergency Light, Remote Single Head, Halogen, White, 6V, 5W

Item #: 89825

Cat #: LZRSW0605

UPC: 782520858346

Sign In or Register to view pricing and more.
Emergency Light, Remote Single Head, Halogen, White, 6 Volt, 5 Watt

Overview

Emergency Light, Remote Single Head, Halogen, White, 6 Volt, 5 Watt
Also known as: 782520858346, LZRSW0605

Specifications

Volts DC: 6
Wattage: 5
Material: Thermoplastic
Color: White
Standards: California Proposition 65
Light Technology: Halogen
Volts DC: 6
Material: Thermoplastic
Standards: California Proposition 65
Wattage: 5
Color: White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)