Incandescent Bulb, A19, 25W, 130V, Frosted

Item #: 89823

Cat #: 25A-130V

UPC: 046135106453

Documents & Guides
Incandescent Bulb, 25 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 180, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Pack of 4, Standard Case Qty: 120 *Sylvania Part # 10645*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Incandescent Bulb, 25 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 180, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Pack of 4, Standard Case Qty: 120 *Sylvania Part # 10645*
Also known as: 046135106453, 25A-130V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 180
Color: Frosted
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 180
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Volts AC: 120
Color: Frosted
Wattage: 25
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)