Sign In or Register to view pricing and more.
Documents & Guides
Rees; Contact Block; Cable Size: 14/2 Awg Stranded; Operating Temperature: 0 To+55 Deg C; Old Catalog Number: 40716; Note: Operating Temperatures At 0 Deg C Are Based On The Absence Of Freezing Moisture And Liquids; Size: 1.700 In Length X1.350 In Width X 0.820 In Depth; NEMA: 12/13; Ip: 65; Storage Temperature: -40 To +85 Deg C; Normal Potential: 110 - 120 Vac, 220 - 240 Vac, 440 - 480 Vac, 550- 600 Vac At Power Factor 0.35 Or Less; 115 - 125 Vdc, 230 - 250 Vdc At Inductive Loads As Specified In Section 125 Of Industrial Control Devices, Controllers And Assemblies, Ansi/NEMA Ics 2-1988; Normal Current: 6, 3, 1.5, 1.2, 2.2, 1.1 Amp; Inrush Current: 60, 30, 15, 12 Amp; Contact Designation: P; Block Height: 0.950 In; Circuits: 1; Normal Function: Closed, Do Not Stack This Block; Contact Finish: Gold Plated; Stroke: 0.240 In To Open
Overview
Rees; Contact Block; Cable Size: 14/2 Awg Stranded; Operating Temperature: 0 To+55 Deg C; Old Catalog Number: 40716; Note: Operating Temperatures At 0 Deg C Are Based On The Absence Of Freezing Moisture And Liquids; Size: 1.700 In Length X1.350 In Width X 0.820 In Depth; NEMA: 12/13; Ip: 65; Storage Temperature: -40 To +85 Deg C; Normal Potential: 110 - 120 Vac, 220 - 240 Vac, 440 - 480 Vac, 550- 600 Vac At Power Factor 0.35 Or Less; 115 - 125 Vdc, 230 - 250 Vdc At Inductive Loads As Specified In Section 125 Of Industrial Control Devices, Controllers And Assemblies, Ansi/NEMA Ics 2-1988; Normal Current: 6, 3, 1.5, 1.2, 2.2, 1.1 Amp; Inrush Current: 60, 30, 15, 12 Amp; Contact Designation: P; Block Height: 0.950 In; Circuits: 1; Normal Function: Closed, Do Not Stack This Block; Contact Finish: Gold Plated; Stroke: 0.240 In To Open
Also known as: 648671407164, 50716-000
Specifications
Customer Reviews
No reviews for this product
(0)