Power Logger

Item #: 898153

Cat #: FLUKE-1736/EUS

UPC: 095969758499

Sign In or Register to view pricing and more.
Documents & Guides
Power Logger, Three-Phase, Maximum Rating: 6000A @ 1000v AC, Features: Record Power & Parameters for up 8 weeks, View Graphs, Generate Reports, Voltage & Current, Includes: Soft Carrying Case, (4) Flexible Current Probes, Power Log Software, Voltage

Overview

Power Logger, Three-Phase, Maximum Rating: 6000A @ 1000v AC, Features: Record Power & Parameters for up 8 weeks, View Graphs, Generate Reports, Voltage & Current, Includes: Soft Carrying Case, (4) Flexible Current Probes, Power Log Software, Voltage
The Fluke 1736 Three-Phase Power Logger built with Fluke Connect® mobile app and desktop software compatibility gives you the data you need to make critical power quality and energy decisions in real-time. The best test tool for conducting energy studies and basic power quality logging, the 1736 automatically captures and logs over 500 power quality parameters so you have more visibility into the data you need to optimize system reliability and savings. An optimized user interface, flexible current probes, and an intelligent measurement verification function that allows you to reduce measurement errors by digitally verifying and correcting common connection errors makes setup easier than ever and reduces measurement uncertainty. Access and share data remotely with your team via the Fluke Connect® app so you can maintain safer working distances and make critical decisions in real-time, reducing the need for protective equipment, site visits and check-ins. You can also quickly and easily chart and graph measurements to help identify issues and create detailed reports with the included Fluke Energy Analyze Plus software package. The Fluke 1736 is the best general purpose power logger. If you're looking for a power logger with the same great energy study capabilities and more advanced power quality logging capabilities, the Fluke 1738 is the ideal choice.
Also known as: 095969758499, FLUKE-1736/EUS

Specifications

Amps: 6000
Volts AC: 1000
Type: Analyzer
Standards: California Proposition 65
Amps: 6000
Type: Analyzer
Volts AC: 1000
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)