Wiring Trough, Type 3R, Slip-On Cover, 12" x 12" x 36", Steel, Gray

Item #: 89808

Cat #: 121236GRTNK

UPC: 761515144756

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Slip-On Cover, Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inch Width, 12 Inch Depth, 3 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Slip-On Cover, Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inch Width, 12 Inch Depth, 3 Foot Length, NO KNOCKOUTS
Also known as: 761515144756, 121236GRTNK

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Color: Gray
Material: Steel
Width: 12 in
Length: 36 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)