All in One, CSED, Ringed, 200A, Surface, 20 Space, 40 Circuit, No Bypass, Solar Ready

Item #: 898076

Cat #: SC2040M200PS

UPC: 785901342267

All in one, Homeline, CSED, ringed socket, 200 Amp, surface mount, 20 spaces, 40 circuits, 22 kAIC SCCR, no bypass, solar ready
Sign In or Register to view pricing and more.

No associated products found.

Overview

All in one, Homeline, CSED, ringed socket, 200 Amp, surface mount, 20 spaces, 40 circuits, 22 kAIC SCCR, no bypass, solar ready
Engineered for value, Homeline™ solar-ready combination service entrance devices (CSEDs) offer time savings with Plug-on Neutral Combination Arc Fault and Dual Function Circuit Breaker installation. Our innovative, split neutrals are engineered to save you time and wire, allowing Plug-on Neutral Circuit Breakers to connect directly to the neutral bar without the pigtail. Coupled with state-ofthe-art design, our neutral bars are now fully distributed, with backed-out neutral screws, accepting Plug-on Neutral Circuit Breakers on any space.
Also known as: 785901342267, SC2040M200PS

Specifications

Amps: 200
Mounting: Surface
Type: OH/UG
Standards: California Proposition 65
Amps: 200
Type: OH/UG
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)