STEEL Deep Strut

Item #: 898049

Cat #: B-900-10-HD

UPC: 785991753387

Sign In or Register to view pricing and more.
Documents & Guides
KIN B 900 10 HD Deep Strut 12GA 1.5

Overview

KIN B 900 10 HD Deep Strut 12GA 1.5
Also known as: 785991753387, B-900-10-HD

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Length: 20 ft
Material: Steel
Finish: Hot Dipped Galvanized
Height: 1 1/2 in
Length: 20 ft
Finish: Hot Dipped Galvanized
Width: 1 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)