Flexible Fitting

Item #: 89802

Cat #: F66WFFSS

UPC: 783510160500

Documents & Guides
Wireway , Flexible Ftg, Bulletin F22 (stainless Steel Feed-through Type 4x Wireway), Size/dims: 6.00x6.00, Material/finish: Rubber/ss
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway , Flexible Ftg, Bulletin F22 (stainless Steel Feed-through Type 4x Wireway), Size/dims: 6.00x6.00, Material/finish: Rubber/ss
Feed-Through Stainless Steel Flexible Fittings are used for isolating a wireway run from shock and vibration or compensating for misalignment. Used where an odd angle is required (but not to exceed 90 degrees). Permits movement of a machine or control station connected to a wireway run. Hypalon bellow with steel flanges. Connects to other wireway sections and fittings and protects wires and cables in frequently hosed down, very wet or highly corrosive applications.
Also known as: 783510160500, F66WFFSS

Specifications

Material: Stainless Steel
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 12
Material: Stainless Steel
Width: 6 in
Height: 6 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)