Drive, PowerFlex 400, 240VAC, 3PH, 75A, 18.5KW, 25HP, No Filter

Item #: 89797

Cat #: 22C-B075A103

UPC: 820919234088

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, PowerFlex 400, 240 Volt AC, 3 Phase, 75 Amp, 18.5 Kilowatt, 25 Horse Power, No Filter, IP30, NEMA 1, Panel Mount, Fixed Key Pad

Overview

Drive, Variable Frequency, PowerFlex 400, 240 Volt AC, 3 Phase, 75 Amp, 18.5 Kilowatt, 25 Horse Power, No Filter, IP30, NEMA 1, Panel Mount, Fixed Key Pad
Also known as: 820919234088, 22C-B075A103

Specifications

Phase: 3
Amps: 75
Horsepower: 25
IP/NEMA Rating: IP30
Volts AC: 240
Type: Drive, Pump/Fan
Wattage: 18.500 kW
Phase: 3
Horsepower: 25
Volts AC: 240
Wattage: 18.500 kW
Amps: 75
IP/NEMA Rating: IP30
Type: Drive, Pump/Fan

Customer Reviews

No reviews for this product
(0)