This product has been discontinued.
This product may not be available in all locations.
![Pilot Device, 22.5mm, Legend Plate, Metal, Black, Engraved Pilot Device, 22.5mm, Legend Plate, Metal, Black, Engraved](https://rexel-cdn.com/products/image.jpg?i=E4FB337C-45E5-4599-B7AC-E78238B05656&f=420)
Pilot Device, 22.5mm, Legend Plate, Metal, Black, Engraved
Item #:
897962
Cat #:
P9ACP2NGEN-176Z2536
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, 22.5 mm, Legend Plate, Metal, Black, Engraved, Style 4
Overview
Pilot Device, 22.5 mm, Legend Plate, Metal, Black, Engraved, Style 4
Also known as: P9ACP2NGEN-176Z2536
Specifications
Type: | Legend Plate, Pilot Device, Engraved |
Size: | 22.5mm |
Color: | Black |
Type: | Legend Plate, Pilot Device, Engraved |
Color: | Black |
Size: | 22.5mm |
Customer Reviews
No reviews for this product
(0)