Emergency Light, Incandescent, 2-Head, 10.8W, 6V, White

Item #: 89792

Cat #: LM2

UPC: 782520843724

Sign In or Register to view pricing and more.
Emergency Light, Incandescent, 2 Head, 10.8 Watt, 6 Volt, White

Overview

Emergency Light, Incandescent, 2 Head, 10.8 Watt, 6 Volt, White
LM Series High capacity emergency light, 6V, 10.8W, no remotecapability, maintenance free battery, 120/277VAC.
Also known as: 782520843724, LM2

Specifications

Volts DC: 6
Color: White
Material: Steel
Wattage: 10.800
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Material: Steel
Standards: California Proposition 65
Volts AC Range: 120 - 277
Color: White
Wattage: 10.800
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)